- 6 in Length
- Stainless Steel Material
features
- Sliding splice clamp. Used in situations such as radius turns where frequent adjustments are made. Allows one rail to slide within the clamp while the other remains fixed. With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches. Stainless steel.
| Distance Between Rails | N/A |
| Hole Style | Round |
| Fastener Sizes | 5/16-18 |
| Series | VG-113S |
| Use With | Guide Rail |
| Material | Stainless Steel |
| Length | 6 in |
| Sliding Adjustment | 2 Max. in |
| Component Series | VG-113 |
| Measurement System | Universal |
| Weight | 0.47 LB |
| EAN or UPC | 787405069770 |

