- 8 in Length
- Stainless Steel Material
features
- Sliding splice clamp.
- Used in situations such as radius turns where frequent adjustments are made.
- Allows one rail to slide within the clamp while the other remains fixed.
- With shim in place, clamp positions rail but allows sliding for adjustments up to 2 inches.
- Stainless steel.
| Fastener Sizes | 5/16-18 |
| Measurement System | Universal |
| Component Series | VG-113S |
| Sliding Adjustment | 2 Max. in |
| Length | 8 in |
| Material | Stainless Steel |
| Distance Between Rails | N/A |
| Hole Style | Round |
| Use With | Guide Rail |
| Series | VG-113S |
| Weight | 0.6 LB |
| EAN or UPC | 787405069787 |

