System Plast
VG-117-50125
VG-117 Series Zinc Plated Steel 5 in Carriage Bolt Splice Kit
Item #114184036
- VG-117 Series
- Zinc Plated Steel Material
- 1.25 in Width
- Carriage Bolt
features
- BeadRail and SpeedRail splice kits. Used for joining two sections of aluminum channel BeadRail or SpeedRail. Zinc plated steel. Hardware included.
| Part Width | 1.25 in |
| Measurement System | Universal |
| Series | VG-117 |
| Length | 5 in |
| Component Series | VG-117 |
| Fastener | Carriage bolt |
| Compatibility | 1 1/2 in Aluminum Bead Rail |
| Material | Zinc Plated Steel |
| Weight | 0.3 LB |
| EAN or UPC | 787405073845 |
