- 3 in Length
- 0.53 in Width
- Stainless Steel Material
features
- Rail splice clamp.
- Connects ends of two guide rail.
- Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket.
- Stainless steel, 13 gauge.
- Hardware included.
| Bolt Length | 0.64 in |
| Series | VG-118 |
| Length | 3 in |
| Use With | Guide Rail |
| Duty Type | Heavy |
| Part Height | 0.85 in |
| Component Series | VG-118 |
| Part Width | 0.53 in |
| Lock Nut | 5/16-18 |
| Fastener Sizes | 5/16-18 |
| Thread | 5/16-18 in |
| Material | Stainless Steel |
| Measurement System | Inch |
| Weight | 0.225 LB |
| EAN or UPC | 662288969716 |

