- 4 Part Length (in)
- Stainless Steel Material
features
- Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket. Stainless steel, 13 gauge. Hardware included.
| Length | 4 in |
| Bolt Length | 0.64 in |
| Measurement System | Inch |
| Distance Between Rails | N/A |
| Duty Type | Heavy |
| Part Width | 0.53 in |
| Thread | 5/16-18 in |
| Lock Nut | 5/16-18 |
| Component Series | VG-118 |
| Hole Style | N/A |
| Use With | Guide Rail |
| Part Height | 0.85 in |
| Fastener Sizes | 5/16-18 |
| Material | Stainless Steel |
| Series | VG-118 |
| Weight | 0.278 LB |
| EAN or UPC | 787405074248 |

