- 8 Part Length (in)
- Stainless Steel Material
features
- Rail splice clamp. Connects ends of two guide rail. Heavy duty rigid support resists bending, installs easily, and can be bolted directly to a bracket. Stainless steel, 13 gauge. Hardware included.
| Component Series | VG-118 |
| Measurement System | Inch |
| Thread | 5/16-18 in |
| Part Height | 0.85 in |
| Gap in Plate | Gap |
| Part Width | 0.53 in |
| Material | Stainless Steel |
| Bolt Length | 0.64 in |
| Duty Type | Heavy |
| Length | 8 in |
| Series | VG-118 |
| Lock Nut | 5/16-18 |
| Weight | 0.48 LB |
| EAN or UPC | 787405074293 |

