System Plast
VG-1568-02
Stainless Steel 0.98 in Stainless Steel T-Head Bolt
Item #110708540
-
Pre-Packed Quantities
- 0.67 in Width
- Stainless Steel Material
- 0.98 in Length
| Inch/Metric | Inch |
| Type | Bolt |
| Temperature Range [Max] | 1700 °F |
| Part Width | 0.67 in, 17 mm |
| Part Height | 0.88 in, 22.4 mm |
| Profile | Hardware |
| Material | Stainless Steel |
| Length | 0.98 in |
| Color | Stainless Steel |
| Bolt Thread Size | 5/16 in-18 |
| Bolt Material | Stainless Steel |
| Bolt Head Thickness | 0.12 in |
| Bolt Type | T-Head |
| Weight | 0.033 LB |
| EAN or UPC | 787405483675 |
-
Pre-Packed Quantities

