Skip to content Skip to navigation menu
Rods

VG-200-4R

Rods
Item #102024900
  • Adjusting Rod Protective Cap Type
  • 1/2 Rod Ø (in)
  • 0.81 Part Length (in)
Rods
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjusting Rod Protective Cap Type
  • 1/2 Rod Ø (in)
  • 0.81 Part Length (in)

features

  • Red PVC adjusting rod protective cap.
  • Can be used on all VG-020, VG-212, and VG-232 adjusting rods.
Material PVC
Length 0.81 in
Color Red
Type Adjusting Rod Protective Cap
Weight 0.01 LB
EAN or UPC 787405169234
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison