- Stainless Steel Material
- Fixed Guide Rail Bracket Type
features
- Fixed guide rail bracket. Stainless steel.
| Thread | 0.313 in |
| Type | Fixed Guide Rail Bracket |
| Hardware Type | Fixed Guide Rail Bracket |
| Material | Stainless Steel |
| Overall Length | 1.71 in |
| Fastener | 0.3125 |
| Straight/Swivel | Straight |
| Profile | 201 |
| Overall Height | 9.5 in |
| Measurement System | Inch |
| Thickness | 12 ga. |
| Adjustment Type | Vertical, Horizontal |
| Component Series | VG-201 |
| Length | 9.5 in |
| Weight | 0.62 LB |
| EAN or UPC | 787405169449 |

