- Polyamide Material
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware. Bracket does not contain positioning lip.
| Measurement System | Universal |
| Length | 2.63 in |
| Straight/Swivel | Swivel |
| Part Height | 7.61 in |
| Component Series | VG-202 |
| Rod Diameter | 0.5 in |
| Material | POLYAMIDE |
| Rod Center to Top of Slot | 3.07 |
| Hardware Type | Guide Rail Bracket w/ Transition Cap & Knob |
| Series | 202FLTC |
| Weight | 0.58 LB |
| EAN or UPC | 787405483828 |

