- POLYAMIDE Material
- 2.63 Part Length (in)
- 4.61 Part Height (in)
features
- Bracket body with positioning lip. For use with threaded adjusting rod and cross blocks where vertical and horizontal adjustment is needed. Polyamide bracket body and stainless steel washer. Rod not included.
| Adjustment Type | Vertical, Horizontal |
| Material | POLYAMIDE |
| Slot Width | 0.41 in |
| Measurement System | Inch |
| Profile | 202L |
| Overall Length | 2.63 in |
| Part Height | 4.61 in |
| Thread | 0.375 in |
| Length | 2.63 in |
| Straight/Swivel | Swivel |
| Component Series | VG-202 |
| Hardware Type | Guide Rail Bracket Body |
| Overall Height | 4.61 in |
| Weight | 0.28 LB |
| EAN or UPC | 787405169524 |

