- POLYAMIDE Material
- 0.5 Rod Ø (in)
features
- Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-202L body. Polyamide cap and knob. Stainless steel eyelet and nut.
| Series | 202TC |
| Rod Size | 1/2 in |
| Cap Dia. | 2 in |
| Straight/Swivel | Swivel |
| Hardware Type | Guide Rail Bracket w/ Cap & Knob |
| Material | POLYAMIDE |
| Measurement System | Universal |
| Cap Material | Polyamide |
| Knob Material | Polyamide |
| Used With | VG-202L |
| Rod Diameter | 0.5 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405169852 |

