- POLYAMIDE Material
- 0.5 Rod Ø (in)
- 3.28 Part Height (in)
features
- Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.
| Thread | 3/8-16 in |
| Type | Guide Rail Brackets |
| Fastener | 3/8-16 |
| Straight/Swivel | Swivel |
| Part Height | 3.28 in |
| Rod Diameter | 0.5 in |
| Component Series | VG-203 |
| Rod Size | 1/2 in |
| Material | POLYAMIDE |
| Measurement System | Inch |
| Weight | 0.56 LB |
| EAN or UPC | 787405169913 |

