- Polyamide Material
- Guide Rail Brackets Type
features
- Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.
| Type | Guide Rail Brackets |
| Material | POLYAMIDE |
| Straight/Swivel | Swivel |
| Part Height | 3.28 in |
| Thread | 3/8-16 in |
| Rod Diameter | 0.625 in |
| Component Series | VG-203 |
| Measurement System | Inch |
| Fastener | 3/8-16 |
| Weight | 0.56 LB |
| EAN or UPC | 787405169920 |

