- POLYAMIDE Material
- 0.625 Rod Ø (in)
- 4.19 Part Height (in)
features
- Swivel cap assembly.
- Support for guide rails where swivel adjustment is rquequired.
- For use on VG-203L body.
- Stainless steel cap and hardware.
- Polyamide knob.
| Straight/Swivel | Swivel |
| Measurement System | Inch |
| Component Series | VG-203 |
| Fastener | 3/8-16 |
| Part Height | 4.19 in |
| Material | POLYAMIDE |
| Rod Diameter | 0.625 in |
| Thread | 3/8-16 in |
| Type | Guide Rail Brackets |
| Weight | 0.64 LB |
| EAN or UPC | 787405169951 |

