- Polyamide Material
features
- Bracket body. For use with threaded adjusting rod and cross blocks where vertical and horizontal adjustment is needed. Polyamide bracket body and stainless steel washer. Rod not included.
| Hardware Type | Guide Rail Bracket Body |
| Material | POLYAMIDE |
| Rod Size | N/A |
| Length | 3.29 in |
| Component Series | VG-203 |
| Adjustment Type | Vertical, Horizontal |
| Overall Length | 3.29 in |
| Overall Height | 5.77 in |
| Profile | 203L |
| Measurement System | Universal |
| Straight/Swivel | Swivel |
| Part Height | 5.77 in |
| Weight | 0.42 LB |
| EAN or UPC | 662288969594 |

