- Polyamide Material
- Guide Rail Bracket Type
features
- Swivel bracket.
- Support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body and knob.
- Stainless steel swivel cap and hardware.
| Hardware Type | Guide Rail Bracket w/ Knob & Swivel Cap |
| Depth | 3.29 in |
| Straight/Swivel | Swivel |
| Type | Guide Rail Brackets |
| Rod Diameter | 0.625 in |
| Part Height | 8.91 in |
| Thread | 0.375 in |
| Material | POLYAMIDE |
| Series | 203LHS |
| Measurement System | Inch |
| Rod Center to Top of Slot | 3.43 |
| Fastener | 0.375 |
| Weight | 0.1 LB |
| EAN or UPC | 787405170025 |

