- POLYAMIDE Material
- 3.29 Part Length (in)
- 0.5 Rod Ø (in)
- 8.96 Part Height (in)
features
- Swivel bracket support for guide rails where both horizontal and swivel adjustment is required.
- Polyamide bracket body, transition cap and knob.
- Stainless steel hardware.
| Part Height | 8.96 in |
| Rod Center to Top of Slot | 3.45 |
| Overall Length | 3.29 in |
| Rod Diameter | 0.5 in |
| Rod Size | 1/2 in |
| Straight/Swivel | Swivel |
| Profile | 203LTC |
| Length | 3.29 in |
| Material | POLYAMIDE |
| Adjustment Type | Knob |
| Overall Height | 8.96 in |
| Measurement System | Universal |
| Hardware Type | Swivel Bracket w/ Transition Cap & Knob |
| Component Series | VG-203 |
| Weight | 0.72 LB |
| EAN or UPC | 662288969587 |

