- POLYAMIDE Material
- 0.75 Rod Ø (in)
features
- Swivel top SpeedSet brackets. Required for curves, lange changes, and combiner areas. Allows in and out adjustment of the rails at any angle relative to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Rod Center to Top of Slot | 3.45 |
| Sleeve Length | 2 in |
| Rod Diameter | 0.75 in |
| Straight/Swivel | Swivel |
| Material | POLYAMIDE |
| Component Series | VG-203Q |
| Measurement System | Inch |
| Adjustment Range (Travel) | 2.5 in |
| Thread | 0.313 in |
| Weight | 2.0 LB |
| EAN or UPC | 787405170148 |

