- Polyamide Material
features
- Swivel top SpeedSet brackets. Required for curves, lange changes, and combiner areas. Allows in and out adjustment of the rails at any angle relative to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Adjustment Range (Travel) | 1.5 in |
| Adjustment Type | Horizontal, Swivel |
| Thread | 0.375 in |
| Overall Height | 6.55 in |
| Overall Length | 3.29 in |
| Rod Size | 3/8 in |
| Measurement System | Inch |
| Straight/Swivel | Swivel |
| Hardware Type | SpeedSet Bracket |
| Sleeve Length | 5 in |
| Component Series | VG-203Q |
| Material | POLYAMIDE |
| Rod Center to Top of Slot | 3.45 |
| Profile | 203Q |
| Rod Diameter | 0.75 in |
| Weight | 1.52 LB |
| EAN or UPC | 787405170315 |

