- Polyamide Material
features
- Swivel top SpeedSet brackets. Required for curves, lange changes, and combiner areas. Allows in and out adjustment of the rails at any angle relative to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Straight/Swivel | Swivel |
| Material | POLYAMIDE |
| Rod Size | 3/8 in |
| Overall Height | 6.55 in |
| Rod Diameter | 0.75 in |
| Hardware Type | SpeedSet Bracket |
| Sleeve Length | 5 in |
| Overall Length | 3.29 in |
| Thread | 0.375 in |
| Profile | 203Q |
| Component Series | VG-203Q |
| Measurement System | Inch |
| Rod Center to Top of Slot | 3.45 |
| Adjustment Type | Horizontal, Swivel |
| Adjustment Range (Travel) | 2.5 in |
| Weight | 1.63 LB |
| EAN or UPC | 787405170353 |

