- POLYAMIDE Material
- 0.5 Rod Ø (in)
features
- Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-203L body. Polyamide cap and knob. Stainless steel eyelet and nut.
| Knob Material | Polyamide |
| Material | POLYAMIDE |
| Cap Material | Polyamide |
| Rod Size | 1/2 in |
| Thread | 3/8-16 in |
| Rod Diameter | 0.5 in |
| Measurement System | Inch |
| Cap Dia. | 2.08 in |
| Straight/Swivel | Swivel |
| Used With | VG-203L |
| Weight | 0.335 LB |
| EAN or UPC | 787405170391 |

