- POLYAMIDE Material
- 0.625 Rod Ø (in)
features
- Transition cap assembly supports guide rails where swivel adjustment is required.
- For use on VG-203L body.
- Polyamide cap and knob.
- Stainless steel eyelet and nut.
| Material | POLYAMIDE |
| Cap Material | Polyamide |
| Thread | 3/8-16 in |
| Used With | VG-203L |
| Measurement System | Inch |
| Rod Size | 5/8 in |
| Straight/Swivel | Swivel |
| Rod Diameter | 0.625 in |
| Knob Material | Polyamide |
| Cap Dia. | 2.08 in |
| Weight | 0.36 LB |
| EAN or UPC | 787405170421 |

