- Zinc Plated Steel Material
- Adjustable Support Bar Type
features
- Adjustable support bar for guide rail. Zinc plated.
| Adjustment Type | Vertical, Horizontal |
| Hardware Type | Adjustable Support Bar |
| Overall Height | 6.5 in |
| Length | 6.5 in |
| Straight/Swivel | Straight |
| Fastener | 0.375 |
| Overall Length | 1.5 in |
| Material | Zinc Plated Steel |
| Thickness | 3/16 in |
| Profile | 204 |
| Thread | 0.375 in |
| Component Series | VG-204 |
| Measurement System | Inch |
| Type | Adjustable Support Bar |
| Weight | 0.84 LB |
| EAN or UPC | 787405170568 |

