System Plast
VG-205-A-14-S
Stainless Steel VG-205 Series Individual Metal Straight L Bracket
Item #111788629
- Stainless Steel Material
features
- Long angle bracket (double slot).
- Polished stainless steel.
| Type | Individual Metal "L" Brackets |
| Overall Height | 5.3 in |
| Length | 3.25 in |
| Material | Stainless Steel |
| Profile | 205A |
| Series | 205A |
| Component Series | VG-205 |
| Measurement System | Universal |
| Adjustment Type | Vertical |
| Straight/Swivel | Straight |
| Thickness | 1/4 in |
| Part Height | 5.3 in |
| Overall Length | 3.25 in |
| Hardware Type | Long Double Slot L-Bracket |
| Weight | 0.66 LB |
| EAN or UPC | 787405529106 |
