System Plast
VG-205-B-14-S
Stainless Steel VG-205 Series Individual Metal Straight L Bracket
Item #112300708
- Stainless Steel Material
features
- Standard angle bracket.
- Polished stainless steel.
| Part Height | 3.75 in |
| Profile | 205B |
| Overall Length | 3.25 in |
| Series | 205B |
| Component Series | VG-205 |
| Measurement System | Universal |
| Thickness | 1/4 in |
| Straight/Swivel | Straight |
| Length | 3.25 in |
| Hardware Type | Standard Single Slot L-Bracket |
| Adjustment Type | Vertical |
| Overall Height | 3.75 in |
| Type | Individual Metal "L" Brackets |
| Material | Stainless Steel |
| Weight | 0.975 LB |
| EAN or UPC | 787405529168 |
