System Plast
VG-205-B-18-P
Zinc Plated Steel VG-205 Series Individual Metal Straight L Bracket
Item #111221655
- Zinc Plated Steel Material
features
- Standard angle bracket. Zinc plated.
| Material | Zinc Plated Steel |
| Measurement System | Universal |
| Component Series | VG-205 |
| Overall Length | 3.25 in |
| Type | Individual Metal "L" Brackets |
| Straight/Swivel | Straight |
| Overall Height | 3.75 in |
| Adjustment Type | Vertical |
| Hardware Type | Standard Single Slot L-Bracket |
| Profile | 205B |
| Thickness | 1/8 in |
| Length | 3.25 in |
| Part Height | 3.75 in |
| Weight | 0.31 LB |
| EAN or UPC | 787405529175 |
