System Plast
VG-205-B-316-P
Zinc Plated Steel VG-205 Series Individual Metal Straight L Bracket
Item #112290545
- Zinc Plated Steel Material
features
- Standard angle bracket.
- Zinc plated.
| Part Height | 3.75 in |
| Type | Individual Metal "L" Brackets |
| Component Series | VG-205 |
| Straight/Swivel | Straight |
| Length | 3.25 in |
| Adjustment Type | Vertical |
| Material | Zinc Plated Steel |
| Measurement System | Universal |
| Thickness | 3/16 in |
| Overall Height | 3.75 in |
| Overall Length | 3.25 in |
| Profile | 205B |
| Hardware Type | Standard Single Slot L-Bracket |
| Weight | 0.42 LB |
| EAN or UPC | 787405529199 |
