- Vertical Adjustment BC L-Bracket Assembly
- Made of Zinc Plated Steel
- 8 3/4" Overall Height
- 1/8" Thickness
| Overall Height | 8.75 in |
| Thickness | 0.125 in |
| Profile | 205BC |
| Adjustment Type | Vertical |
| Hardware Type | BC L-Bracket Assembly |
| Overall Length | 3.75 in |
| Material | Zinc-Plated Steel |
| Weight | 0.74 LB |
| EAN or UPC | 787405170940 |

