System Plast
VG-205-CC-316-P
Zinc Plated Steel VG-205 Series Standard Metal Straight L Bracket
Item #110994061
- Zinc Plated Steel Material
features
- Two gusseted angle brackets.
- Zinc plated.
- Hardware included.
| Material | Zinc Plated Steel |
| Adjustment Type | Vertical |
| Style | CC |
| Measurement System | Universal |
| Component Series | VG-205 |
| Thickness | 0.1875 in |
| Profile | 205CC |
| Hardware Type | CC L-Bracket Assembly |
| Laternal Adjustment | 1.5 in |
| Type | Standard Metal "L" Bracket Assemblies |
| Straight/Swivel | Straight |
| Overall Height | 10 in |
| Overall Length | 3.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 787405171008 |
