- Individual Metal "L" Brackets Type
- 1/4 Thickness (in)
- VG-205 Component Series
- Stainless Steel Material
features
- Long angle bracket (single slot). Polished stainless steel.
| Measurement System | Universal |
| Thickness | 1/4 in |
| Series | 205D |
| Profile | 205D |
| Straight/Swivel | Straight |
| Component Series | VG-205 |
| Part Height | 5.3 in |
| Overall Length | 3.15 in |
| Type | Individual Metal "L" Brackets |
| Material | Stainless Steel |
| Length | 3.15 in |
| Overall Height | 5.3 in |
| Weight | 0.63 LB |
| EAN or UPC | 787405171039 |

