- Zinc Plated Steel Material
features
- Long angle bracket (single slot). Zinc plated.
| Thickness | 3/16 in |
| Part Height | 5.3 in |
| Length | 3.15 in |
| Component Series | VG-205 |
| Profile | 205D |
| Overall Height | 5.3 in |
| Hardware Type | Long Single Slot L-Bracket |
| Type | Individual Metal "L" Brackets |
| Overall Length | 3.15 in |
| Straight/Swivel | Straight |
| Measurement System | Universal |
| Adjustment Type | Vertical |
| Material | Zinc Plated Steel |
| Weight | 0.925 LB |
| EAN or UPC | 787405171046 |

