- Individual Metal "L" Brackets Type
- 3/16 Thickness (in)
- VG-205 Component Series
- Stainless Steel Material
features
- Long angle bracket (double slot). Polished stainless steel.
| Part Height | 7.75 in |
| Thickness | 3/16 in |
| Series | 205E |
| Material | Stainless Steel |
| Component Series | VG-205 |
| Type | Individual Metal "L" Brackets |
| Profile | 205E |
| Measurement System | Universal |
| Length | 3.25 in |
| Straight/Swivel | Straight |
| Overall Height | 7.75 in |
| Overall Length | 3.25 in |
| Weight | 0.675 LB |
| EAN or UPC | 787405529304 |

