- Optional Hardware Kit Type
- ZINC PLATED STEEL Material
features
- Optional hardware kit for 205 series "L" bracket assemblies. Includes ratchet handle, carriage bolt, and washer. Zinc plated hardware.
| Measurement System | Inch |
| Straight/Swivel | Straight |
| Thread | 0.375 in |
| Fastener | 0.375 |
| Component Series | VG-205 |
| Material | Zinc Plated Steel |
| Type | Optional Hardware Kit |
| Weight | 0.625 LB |
| EAN or UPC | 787405171169 |

