- Horizontal Adjustment
- Post Bracket
- 2 1/2" Overall Height
- None Tab Size
- 1/2" Pilot Hole
| Tab Size | None |
| Profile | 211 |
| Material | Stainless Steel |
| Use With | Alone |
| Hardware Type | Post Bracket |
| Overall Height | 2.5 in |
| Adjustment Type | Horizontal |
| Pilot Hole | 1/2 in |
| Weight | 0.4 LB |
| EAN or UPC | 787405172883 |

