- Adjusting Rod Type
- 1/2 Rod Ø (in)
- 12 Part Length (in)
features
- Stainless steel 1/2 inch O.D. adjusting rod.
- Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
| Shape | Round |
| Type | Adjusting Rod |
| Useable Length | 11 1/2 in |
| Length | 12 in |
| Use With | VG-011, VG-012, VG-016, VG-018 |
| Outside Dia. | 0.5 in |
| Overall Length | 12 in |
| Material | Stainless Steel |
| Tap Size | 5/16-18 |
| Weight | 0.64 LB |
| EAN or UPC | 662288969655 |

