- Adjusting Rod Type
- 1/2 Rod Ø (in)
- 5 Part Length (in)
features
- Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
| Type | Adjusting Rod |
| Length | 5 in |
| Material | Stainless Steel |
| Weight | 0.25 LB |
| EAN or UPC | 662288969792 |

