- Jointed Adjusting Rods: Tapped Type
- 1/2 Rod Ø (in)
- 5 Part Length (in)
description
- Guide rail that has been formed into curves or angles can easily be positioned with this jointed adjusting rod. When used with brackets, spacers and rail clamps, the adjusting rods must be held in a parallel position for smooth adjustment while the pivoting clevis can be attached at various angles to the guide rail. A simple release of the bracket hand knob allow the rails to beadjusted to the desired position.
features
- Stainless steel 1/2 inch O.D. jointed and tapped adjusting rod.
- Guide rail that has been formed into curves or angles can easily be positioned with Valu Guide jointed adjusting rods.
- When used with Valu Guide brackets, spacers, and rail clamps the adjusting rods must be held in a parallel position for smooth adjustment while the pivoting clevis can be attached at various angels to the guide rail.
- A simple release of the bracket hand knobs allows the rails to be adjusted to the desired position.
| Length | 5 in |
| Shape | Round |
| Material | Stainless Steel |
| Overall Length | 6.4 in |
| Outside Dia. | 0.5 in |
| Type | Jointed Adjusting Rods: Tapped |
| Tap Size | 5/16-18 |
| Useable Length | 5 in |
| Weight | 0.373 LB |
| EAN or UPC | 662288969662 |

