Skip to content Skip to navigation menu
1/2" Jointed Tapped Adapter

VG-212JQ-516

1/2" Jointed Tapped Adapter
Item #110557564
  • Jointed SpeedSet Rod Adapter Type
  • Stainless Steel Material
  • 2.15 Part Length (in)
1/2" Jointed Tapped Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Jointed SpeedSet Rod Adapter Type
  • Stainless Steel Material
  • 2.15 Part Length (in)

description

  • Threads into any 3/8" or 5/16" tapped SpeedSet rod to provide adjustability for positioning rails through a radius curve.

features

  • Stainless steel jointed SpeedSet rod adapter.
  • Threads into any 5/16 inch tapped SpeedSet rod to provide adjustability for positioning rails through a radius curve.
Overall Length N/A
Length 2.15 in
Material Stainless Steel
Type Jointed SpeedSet Rod Adapter
Weight 0.353 LB
EAN or UPC 787405174832
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison