- Polyamide Material
features
- Fixed SpeedSet brackets. Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Used for straight running conveyors and allows only in and out adjustments at a right angle to the conveyor. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Polyamide bracket. Stainless steel rod and spring assembly. PVC push knob. Includes one QPC spacer.
| Hardware Type | SpeedSet Fixed Bracket |
| Rod Size | 3/8 in |
| Straight/Swivel | Straight |
| Rod Center to Top of Slot | 4 |
| Sleeve Length | 3 in |
| Material | POLYAMIDE |
| Adjustment Range (Travel) | 1.5 in |
| Thread | 0.375 in |
| Component Series | VG-221Q |
| Measurement System | Inch |
| Rod Diameter | 0.75 in |
| Weight | 1.37 LB |
| EAN or UPC | 787405175785 |

