- Stainless Steel Material
- 2.94 Part Length (in)
- 0.5 Rod Ø (in)
- 8.85 Part Height (in)
- 1.51 Part Width (in)
features
- Heavy duty stainless steel bracket . For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Material | Stainless Steel |
| Measurement System | Universal |
| Rod Center to Top of Slot | 4.26 |
| Component Series | VG-223 |
| Type | Stainless Steel Bracket |
| Straight/Swivel | Straight |
| Part Height | 8.85 in |
| Rod Diameter | 0.5 in |
| Length | 2.94 in |
| Part Width | 1.51 in |
| Depth | 2.94 in |
| Weight | 0.87 LB |
| EAN or UPC | 662288970125 |

