- Stainless Steel Material
- 0.5 Rod Ø (in)
- 8.85 Part Height (in)
features
- Heavy duty rotating stainless steel bracket. Guide rail support where lateral adjustment and rotation are needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
| Straight/Swivel | Swivel |
| Measurement System | Universal |
| Part Height | 8.85 in |
| Hardware Type | Stainless Steel Side Guide Bracket |
| Rod Diameter | 0.5 in |
| Series | 223R |
| Material | Stainless Steel |
| Rod Center to Top of Slot | 4.26 |
| Type | Stainless Steel Brackets |
| Component Series | VG-223 |
| Depth | 3.45 in |
| Base | VG-223R-B |
| Weight | 1.02 LB |
| EAN or UPC | 787405487772 |

