- Polyamide Material
features
- Molded plastic "L" brackets.
- Slotted for maximum adjustability, interchangeable, and can be used for upper or lower parts of a bracket assembly.
- Reinforced polyamide material.
| Slot Width | 0.33 in |
| Part Height | 7.64 in |
| Color | Black |
| Profile | 245K |
| Overall Height | 7.64 in |
| Material | POLYAMIDE |
| Straight/Swivel | Straight |
| Overall Length | 3 in |
| Component Series | VG-245 |
| Hardware Type | Long Double Slot L-Bracket |
| Adjustment Type | Vertical |
| Measurement System | Universal |
| Length | 3 in |
| Thickness | 0.36 in |
| Weight | 0.335 LB |
| EAN or UPC | 787405177420 |

