- Stainless Steel Material
- 5 Part Length (in)
- 1/2 Rod Ø (in)
- 2.2 Part Height (in)
- 1.25 Part Width (in)
features
- Rod mount bracket with eyelet and nut.
- Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods.
- Heavy duty contruction for increased strenght and rigidity.
- 10 gauge stainless steel bracket and hardware.
| Part Height | 2.2 in |
| Material | Stainless Steel |
| Rod Diameter | 0.5 in |
| Measurement System | Inch |
| Type | Stainless Steel Bracket |
| Part Width | 1.25 in |
| Length | 5 in |
| Thread | 0.375 in |
| Component Series | VG-253N |
| Slot Inner Center Distance | 3 in |
| Slot Outer Center Distance | 4 in |
| Weight | 0.41 LB |
| EAN or UPC | 787405488229 |

