- Stainless Steel Material
- 4 Part Length (in)
- 1/2 Rod Ø (in)
- 1.56 Part Height (in)
- 1.13 Part Width (in)
features
- Small rod mount bracket with hand knob. Provides holding and positioning of 1/2 inch O.D. rods. Heavy duty construction for increased strength and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.
| Measurement System | Inch |
| Rod Diameter | 1/2 in |
| Component Series | VG-254K |
| Hardware Type | Rod Mount Bracket w/ Knob |
| Material | Stainless Steel |
| Length | 4 in |
| Part Height | 1.56 in |
| Thread | 3/8 in |
| Type | Stainless Steel Bracket |
| Rod Size | 1/2 in |
| Part Width | 1.13 in |
| Slot Inner Center Distance | 2.5 in |
| Slot Outer Center Distance | 3 in |
| Weight | 0.31 LB |
| EAN or UPC | 787405188235 |

