System Plast
VG-280PP-38F
VG-280 Series Polypropylene Standard Duty 3/8-16 in Female Knob
Item #102228841
- Polypropylene Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets.
- Polypropylene knob.
- Nickel plated brass knob bushing.
| Knob Size | 2 in |
| Part Height | 1.48 in |
| Measurement System | Inch |
| Male / Female | Female |
| Use With | Alone, VG-210, VG-202TC |
| Thread | 3/8-16 in |
| Threads per Inch | 16 |
| Overall Length | 1.48 in |
| Material | Polypropylene |
| Component Series | VG-280 |
| O.D. | 2 in |
| Thread Type | UNC |
| Weight | 0.1 LB |
| EAN or UPC | 787405191747 |
