System Plast
VG-280PP-M10F
VG-280 Series Polypropylene Standard Duty M10 Female Knob
Item #105301560
- Polypropylene Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polypropylene knob. Nickel plated brass knob bushing.
| O.D. | 2 in |
| Overall Length | 1.48 in |
| Thread | M10 |
| Measurement System | Universal |
| Knob Size | 2 in |
| Male / Female | Female |
| Use With | Alone, VG-210, VG-202TC |
| Part Height | 1.48 in |
| Material | Polypropylene |
| Component Series | VG-280 |
| Weight | 0.1 LB |
| EAN or UPC | 787405191761 |
