- Polypropylene Material
features
- Female knob used alone or as replacement for VG-202TC bracket caps and VG-210 brackets. Polypropylene knob. Nickel plated brass knob bushing.
| Component Series | VG-280 |
| Thread | M8 |
| O.D. | 2 in |
| Part Height | 1.48 in |
| Material | Polypropylene |
| Measurement System | Universal |
| Weight | 0.96 LB |
| EAN or UPC | 787405539099 |

