- POLYAMIDE Material
features
- Spacer used to increase the distance between VG-202 or VG-210 series brackets and the mounting surface. Polyamide material.
| Hardware Type | Spacer W/o Lip |
| Slot Width | 0.4 in |
| Thickness | 0.75 in |
| Material | POLYAMIDE |
| Radio Weight | 0.1 lb |
| Part Height | 3 in |
| Length | 0.75 in |
| Slot Length | 1.98 in |
| Use With | VG-202, VG-210 |
| Component Series | VG-290 |
| Measurement System | Universal |
| Weight | 0.096 LB |
| EAN or UPC | 787405192324 |

