- POLYAMIDE Material
features
- Spacer used to increase the distance between VG-202 or VG-210 series brackets and the mounting surface. Polyamide material.
| Material | POLYAMIDE |
| Measurement System | Universal |
| Part Height | 3 in |
| Length | 0.75 in |
| Slot Width | 0.4 in |
| Component Series | VG-291 |
| Weight | 0.099 LB |
| EAN or UPC | 787405192348 |

